Rocol

Tuflube All-Weather, Open Gear Lubricant, Cartridge, 400gm

SKU:

ROC7706565D

MPN:

18271

£32.49

Ex VAT

£38.99

Inc VAT

IN STOCK (5)

    Product Details

    An extreme heavy duty, versatile and highly adhesive grease suited to a wide range of applications. Protects heavily loaded mechanisms in the wettest and most corrosive conditions.
    It is the ideal lubricant to protect jacking and open gear systems in marine, offshore and freshwater environments, where the protection of critical assets is of utmost importance.
    Tuflube Allweather is a highly adhesive, high load grease which can even be applied underwater. It will continue operating even when used in submerged or tidal flow conditions.


    Features and Benefits:
    • EXTREME Pressure: Unique additive package protects against metal wear.
    • EXTREME Corrosion Protection: Physical and chemical protection against pitting and corrosion.
    • EXTREME Adhesion: Blend of Hi-Tac boosters ensures staying power, can even be applied when submerged. Tuflube Allweather is a tough, tenacious, self-repairing film which maintains a lubricant film on the surface longer than conventional lubricants.
    • EXTREME Temperatures: Ideal for use in the hottest and coldest global climates.
    • EXTREME Versatility: Apply by hand or automatic pumping equipment.
    • Free of bitumen and solvents.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Colour

    Black

    Container Type

    Cartridge

    EAN

    5024747999668

    ECLASS Code

    23060100

    Features

    Can be Applied Under Water Excellent Corrosion Resistance to Protect in Humid, Damp and Even Wet Conditions Free From Bitumen and Solvents Highly Resistant to Water Wash Off Outstanding EP Performance Pumpable and can be Applied Through Automatic Lubricator Tenacious, Self-repairing Film

    For Use On

    Bearings Gears

    MFR Part No.

    18271

    NLGI Grade

    0/1

    Operating Temperature Range

    1 to 40°C

    Product Type

    Gear Grease

    Series

    Tuflube All-Weather

    Size

    400gm

    UNSPSC Code

    15121902