£35.79
Ex VAT
£42.95
Inc VAT
Product Details
Product Specification
Product Documents
Food Grade Bearing Grease. Significantly extends bearing life. Superior load and wear properties. Highly resistant to water washout. Excellent corrosion protection. Wide temperature range -50°C to +160°C. NSF H1 Registered. ISO 21469 Certified. DETEX technology - x-ray and metal detectable plastic aerosol caps and actuators reduces risk of plastic contamination. HALAL Certified.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Cartridge |
EAN | 5024747152315 |
ECLASS Code | 23060100 |
Features | Excellent Oxidation Stability Resulting in Extended Relubrication Intervals and a Reduction in Lubricant Usage Exhibit Outstanding EP Performance Highly Resistant to Water Wash-off and Offer Excellent Corrosion Protection Metal Detectable Plastic Components (End Caps) Capable of Detection by Most Metal Detection Equipment |
Food Safe | Food Safe |
For Use On | Bearings Food Equipment |
MFR Part No. | 15231 |
NLGI Grade | 2 |
Operating Temperature Range | -50 to +160°C |
Product Type | Extreme Pressure Grease |
Size | 380gm |
UNSPSC Code | 15121902 |