£8.49
Ex VAT
£10.19
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Action Can WG-90 is a versatile NLGI 2 lubricating grease, engineered to provide exceptional resistance to moisture while effectively reducing friction and wear. With a wide operating temperature range from -10°C to +120°C, it ensures reliable performance in most conditions. The WG-90 also exhibits good low-temperature torque properties, making it suitable for a wide range of applications where lubrication is essential for smooth operation and extended equipment lifespan.
Features and Benefits
• Mechanically stable with excellent shear resistance
• Enhanced anti-corrosion and protection properties
• Extremely low water-washout
Typical Applications
• Suitable for wet and corrosive environments
Attribute | Value |
---|---|
Brand | Action Can |
Colour | White |
Container Type | Can |
ECLASS Code | 23060100 |
Features | Enhanced anti-corrosion and protection properties |
For Use On | Protection against corrosion |
MFR Part No. | 1754495 |
NLGI Grade | 2 |
Operating Temperature Range | -10 to +120°C |
Product Type | All Weather Lubricant Lubricating Grease Multi Purpose Grease |
Series | WG-90 |
Size | 500ml |
UNSPSC Code | 15121902 |