£53.49
Ex VAT
£64.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Ultimate metal marking layout ink is a specialist paint designed for the marking out metal surfaces in tool rooms and machine shops.
Features and Benefits
• Scribes without flaking or chipping
• Specialist paint designed to mark out metal surfaces
• Excellent contrast and definition
• Fast drying
• Easily removable
• Different colours for bright and dark surfaces - blue for bright surfaces and white for dark surface
• Thin dry film enables clear, sharp, defined lines
Typical Applications
• Tool rooms
• Machine Shops
• Welding
Attribute | Value |
---|---|
Brand | Rocol |
Colour | Blue |
Container Type | Bottle |
EAN | 5024747570348 |
Features | Blue for Bright Surfaces Easily Removable Excellent Contrast and Definition Fast Drying Forms An Even Thin Film Scribes Without Flaking or Chipping |
For Use On | Metal |
MFR Part No. | 57034 |
Product Type | Layout Ink |
Size | 1ltr |
UNSPSC Code | 31211504 |