£45.99
Ex VAT
£55.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Specialised paint designed for the marking out of metal surfaces in tool rooms and workshops. The thin dry film enables clear, sharply defined lines to be scribed on most surfaces.
Features and Benefits
• Resistant to chipping/flaking
• Resists wash off reducing the need for frequent reapplication
• Easy to apply via aerosol
• Provides excellent contrast and definition
Warning
• Flammable propellant
Attribute | Value |
---|---|
Brand | Rocol |
Colour | White |
Container Type | Aerosol |
EAN | 5024747570256 |
Features | Fast Drying Resists Wash Off Will Not Chip or Flake |
For Use On | Metal |
MFR Part No. | 57025 |
Product Type | Layout Ink |
Size | 400ml |
UNSPSC Code | 31211504 |