£77.99
Ex VAT
£93.59
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
The Spectracolour layout ink remover is ideal to clean up surfaces where Spectracolour layout ink has been applied. The fluid is made of an industrial methylated spirit based blend that aids in easy removal and minimum residual effect. The 1L and 5L variants allow you to select the right amount for the workload.
Features and Benefits
• Industrial methylated spirit based blend that aids in easy removal and minimum residual effect
• The 1L and 5L variants allow you to select the right amount for the workload
Notes
• Industrial methylated spirit based
Attribute | Value |
---|---|
Brand | Orapi |
Colour | Clear |
Container Type | Container |
Features | Easy Removal Minimal Residue |
For Use On | Layout Fluid Metal |
MFR Part No. | COL450 |
Product Type | Layout Ink Remover |
Size | 5ltr |
UNSPSC Code | 31211504 |