noscriptTransparent Spectracolour Layout Fluid, 1L & 5L | Cromwell Tools

Orapi

Transparent Spectracolour Layout Fluid, 1L & 5L

4 Variations

The transparent Spectracolour is ideal for use with light metals where once applied it can be scribed or scored to show the metal against the film. The multiple colour variations can help with colour coding where necessary. The 1L and 5L variants allow you to select the right amount for the workload.

Features and Benefits
• The multiple colour variations can help with colour coding where necessary
• The 1L and 5L variants allow you to select the right amount for the workload

Notes
• Industrial methylated spirit based

*Images are for illustration purposes only*

Sort By:
Most Popular

Rows per page:

25

1-1 of 1

Rows per page:

25

1-1 of 1