£6.19
Ex VAT
£7.43
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Action Can LD-90 is a professional-grade gas leak detector designed to identify gas and air leaks in pipework, valves, and fittings. It is water-based and non-flammable, formulated without solvents, silicones, or oils. LD-90 quickly and safely detects leaks, including nonvisible ones, even on low-pressure systems. This product offers reliable leak detection without leaving any residue, ensuring the safety and efficiency of gas systems in various applications.
Features and Benefits
• Use to trace leaks for all types of gases, forms highly visible bubbles
Typical Applications
• Suitable for use by heating engineers to check that gas pipes are sealed and there are no appearances of leaks
Standards
• Conforms to BS EN 14291:2004 (VOSA MOT Testing) and MIL-L-25567 (oxygen system compatibility)
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Aerosol |
EAN | 5012117101322 |
ECLASS Code | 30040101 |
Features | Formulated without solvents, silicones, or oils |
For Use On | Gas pipes and equiptment |
MFR Part No. | 1754592 |
Product Type | Leak Detector |
Series | LD-90 |
Size | 500ml |
Standards Met | BS EN 14291:2004 MIL-L-25567 |
UNSPSC Code | 41111932 |