noscriptAmbersil Leak Detector, Aerosol, 400ml 31633 | Cromwell Tools

Ambersil

Leak Detector, Aerosol, 400ml

SKU:

AMB7010800D

MPN:

31633

£10.49

Ex VAT

£12.59

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Highly visible and easy to use gas leak detector for pipe and joints from Ambersil. Its water-based formula is food industry safe and contains no oils, silicone or solvents, resulting in no hazardous run-off. It's non flammable odourless formula makes it the safe choice for gas pipes.


    Features and Benefits
    • Water-based formulation with no oils, silicone, solvents and no 'run-off' hazards
    • Non-flammable and odourless
    • Oxygen system safe


    Typical Applications
    • HVAC installations


    Notes
    • Meets BS EN 14291:2004, and can be used for VOSA MOT testing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419370452

    ECLASS Code

    30040101

    Features

    Anti-Corrosive Non-Flammable Non-Staining Odourless

    For Use On

    Leaks

    MFR Part No.

    31633

    Product Type

    Leak Detector

    Size

    400ml

    Standards Met

    BS EN 14291:2004 DIN 30657

    UNSPSC Code

    41111932