£18.99
Ex VAT
£22.79
Inc VAT
Product Details
Product Specification
Product Documents
Detects even the smallest leak of potentially dangerous gases. For use on all metals and most plastics.
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
ECLASS Code | 30040101 |
Features | Non Corrosive Safe For Use With Refrigerant Gases Suitable For Use With Most Positive Pressure Gas Systems |
For Use On | Smallest leak of potentially dangerous gases |
MFR Part No. | 32030 |
Product Type | Leak Detector |
Size | 300ml |
Standards Met | BS EN 14291:2004 |
UNSPSC Code | 41111932 |