£66.99
Ex VAT
£80.39
Inc VAT
Product Details
Product Specification
Product Documents
WB-12 is a highly-sensitive magnetic particle liquid concentrate for locating fine discontinuities. Formulated with ultra-sensitive particles they provide clear, bright, fluorescent green indications under ultra-violet black light for unbeatable inspection quality and accuracy. The water conditioners provide enhanced corrosion protection.
Features and Benefits
• High sensitivity allowing clear indications under UV light
• Excellent particle mobility with good dispersion stability
• Great concentration consistency
• Superior surface wetting with non-foaming formula
• Good corrosion protection
Typical Applications
• Metalwork
• Machining
Attribute | Value |
---|---|
Brand | Magnaflux |
Container Type | Bottle |
ECLASS Code | 30040101 |
For Use On | Machining Metalworking |
MFR Part No. | WB12 |
Product Type | Magnetic Liquid Concentrate |
Series | Magnaglo® |
Size | 1ltr |
UNSPSC Code | 41111932 |