noscriptBlue Diamond Stl 2 Wheeled Linemarker, Black,suitable for 600ml and750ml BD2 | Cromwell Tools

Blue Diamond Stl

2 Wheeled Linemarker, Black,suitable for 600ml and750ml

SKU:

CTL7150822B

MPN:

BD2

£62.49

Ex VAT

£74.99

Inc VAT

IN STOCK (50+)

    Product Details

    Available in 2 wheeled variants that can be converted to 4 wheels with the additional rear mounted frame. Suitable for 750ml aerosol cans with a quick release adjustable rod to enable use with 600ml can sizes as well. The applicator offers an easy use thumb push trigger for ease of application/usage.


    Features and Benefits
    • Twin wheels with the option to convert to 4 with additional rear mounted frame
    • Quick release adjustable rod
    • Suitable for 600 and 750ml aerosol cans
    • Easy use thumb push trigger for ease of application/usage
    • Quick fit bolt on adapter to convert to 4 wheels (4 wheeled version)


    Typical Applications
    • Line marking


    Notes
    • 4 wheeled variant is a combination of the 2 wheeled version and the additional bolt on frame. To purchase the 4 wheeled version both of these products must be selected.


    Product Specification
    Attribute
    Value

    Brand

    Blue Diamond Stl

    Colour

    Black

    Material

    Metal

    Product Type

    2 Wheeled Linemarker

    UNSPSC Code

    31211504