£93.99
Ex VAT
£112.79
Inc VAT
2 Variations Available
Product Details
Product Specification
Available in 2 wheeled variants that can be converted to 4 wheels with the additional rear mounted frame. Suitable for 750ml aerosol cans with a quick release adjustable rod to enable use with 600ml can sizes as well. The applicator offers an easy use thumb push trigger for ease of application/usage.
Features and Benefits
• Twin wheels with the option to convert to 4 with additional rear mounted frame
• Quick release adjustable rod
• Suitable for 600 and 750ml aerosol cans
• Easy use thumb push trigger for ease of application/usage
• Quick fit bolt on adapter to convert to 4 wheels (4 wheeled version)
Typical Applications
• Line marking
Notes
• 4 wheeled variant is a combination of the 2 wheeled version and the additional bolt on frame. To purchase the 4 wheeled version both of these products must be selected.
Attribute | Value |
---|---|
Brand | Blue Diamond Stl |
Colour | Black |
Material | Metal |
Product Type | 4 Wheeled Linemarker |
UNSPSC Code | 31211504 |