noscriptNeedham Inks Britink RNM Refill 1ltr White 628 | Cromwell Tools

Needham Inks

Britink RNM Refill 1ltr White

SKU:

NDM7342010B

MPN:

628

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (13)

    Product Details

    Permanent bright opaque markers for most surfaces, whether semi-porous or non-porous. RNM ink penetrates grease, oil and rust to give a waterproof mark which will withstand many kinds of metal processing. The marker comprises a flexible plastic container with a ball valve writing head. Applications include metals, rigid plastics, painted surfaces, wood, stone, asphalt and similar materials. Complete with standard 2.5mm ball heads.


    Size: 1ltr.


    Product Documents
    Product Specification
    Attribute
    Value

    Ball Size

    2.5mm

    Brand

    Needham Inks

    Colour

    White

    Container Size

    1L

    Material

    Metal

    Product Type

    Replacement Ink Refills

    UNSPSC Code

    31211504