£29.49
Ex VAT
£35.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Designed for countless metal marking applications. Can be used for marking greasy, rusty, or new metal surfaces, also suitable for marking glass, plastic, wood, ceramics etc.
Features and Benefits
• For use in multiple marking applications
• Can be used on a variety of metals including greasy and rusted surfaces
• Suitable for use on plastic, glass, ceramics and wood
Typical Applications
• Metal
• Plastic
• Ceramics
• Glass
• Wood
Notes:
• Colours: Blue, Green, Red, yellow and white
• Size: 1ltr
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Blue |
Container Size | 1L |
Material | Metal |
Product Type | Replacement Metal Marker Ink Refill |
UNSPSC Code | 31211504 |