£13.39
Ex VAT
£16.07
Inc VAT
Product Details
Product Specification
Product Documents
For use on building sites for marking positions of cables etc. Adheres to metal, concrete, tarmac, grass and gravel. 500ml.
Attribute | Value |
---|---|
Application | Information / Direction |
Brand | Rust-oleum |
Colour | White |
Container Size | 500ml |
Container Type | Aerosol |
ECLASS Code | 22170100 |
For Use On | Concrete Grass Gravel Metal Tarmac |
MFR Part No. | 2392 |
UNSPSC Code | 31211507 |