noscriptMolykote 1000, Anti-Seize Lubricant Paste, Tin, 1kg 4045292 | Cromwell Tools

Molykote

1000, Anti-Seize Lubricant Paste, Tin, 1kg

SKU:

MLK7031020W

MPN:

4045292

£56.49

Ex VAT

£67.79

Inc VAT

IN STOCK (50+)

    Product Details

    MOLYKOTE® 1000 Lubricant paste is a solid nickel and lead free anti-seize paste used to reduce wear, optimise friction of threaded fasteners and metal-to-metal joints to allow non-destructive dismantling.


    Features and Benefits
    • Wide temperature range (-30°C to +650°C) with a high load-carrying capacity
    • Allows non-destructive dismantling despite prolonged use at high temperatures
    • Provides good corrosion protection
    • Ensures coefficient of friction remains unchanged in areas of oiled bolts, even following several bolt loosening & re-tightening processes


    Typical Applications
    • Cylinder head bolts
    • Nozzle head screws of plastic injection moulding machines
    • Bolted joints in the chemical industry
    • Tension rings in centrifuges


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Molykote

    Container Type

    Tin

    EAN

    5413278390363

    ECLASS Code

    23060102

    For Use On

    Metal Threads

    MFR Part No.

    10001

    Operating Temperature Range

    650°C

    Product Type

    Anti-Seize Lubricant Paste

    Series

    1000

    Size

    1kg

    Type

    Lubricant

    UNSPSC Code

    15121514