£21.49
Ex VAT
£25.79
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
MOLYKOTE® 1000 Lubricant paste is a solid nickel and lead free anti-seize paste used to reduce wear, optimise friction of threaded fasteners and metal-to-metal joints to allow non-destructive dismantling.
Features and Benefits
• Wide temperature range (-30°C to +650°C) with a high load-carrying capacity
• Allows non-destructive dismantling despite prolonged use at high temperatures
• Provides good corrosion protection
• Ensures coefficient of friction remains unchanged in areas of oiled bolts, even following several bolt loosening & re-tightening processes
Typical Applications
• Cylinder head bolts
• Nozzle head screws of plastic injection moulding machines
• Bolted joints in the chemical industry
• Tension rings in centrifuges
Attribute | Value |
---|---|
Brand | Molykote |
Container Type | Tin |
EAN | 5413278389428 |
ECLASS Code | 23060102 |
For Use On | Metal Threads |
MFR Part No. | 1000250 |
Operating Temperature Range | 650°C |
Product Type | Anti-Seize Lubricant Paste |
Series | 1000 |
Size | 250g |
Type | Lubricant |
UNSPSC Code | 15121514 |