£26.79
Ex VAT
£32.15
Inc VAT
Product Details
Product Specification
Product Documents
The Ingersoll Rand Premium Compressed Air Tool Oil 10P is a high-quality lubricant designed specifically for compressed air tools, gear systems, and hydraulic applications. This versatile oil enhances the performance and extends the life of motor vehicle tools and workshop equipment. With a capacity of 0.5 liters, the Ingersoll Rand Premium Compressed Air Tool Oil ensures smooth operation, reduces wear and tear, and prevents rust and corrosion. Its reliable formulation makes it a smart choice for anyone looking to keep their equipment in optimal working condition.
Features and Benefits
• Maintains the efficiency and longevity of tools
• Ensures tools are kept in the optimal condition
• Compact size allows for easy storage in any environment
Typical Applcations
• For use with percussive assembly & impact wrenches
• Suitable for cars and tools
Attribute | Value |
---|---|
Brand | Ingersoll-Rand |
Container Type | Bottle |
ECLASS Code | 23060102 |
For Use On | Air Lines |
MFR Part No. | 10P |
Product Type | Hydraulic Oil |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |