£90.49
Ex VAT
£108.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Molykote 111 is a highly effective silicone-based grease compound, meticulously crafted for optimal lubrication in control and pressure plug valves. Additionally, it serves as a reliable sealant for both vacuum and pressure valves. This versatile compound excels in water resistance, meeting rigorous global standards for water contact. Ideal for critical applications, Molykote 111 ensures smooth valve operation, providing superior lubrication and acting as a dependable sealant to enhance the performance and longevity of equipment in diverse industrial settings.
Features and Benefits
• Designed for lubrication and sealing of pressure valves
• Expansive service temperature range (-40°C 200°C)
• Excellent water resistance meets several global standards for water contact
• Compatible with many plastics and elastomers
• Low vapour pressure and volatility
• Conforms to FDA 175.300, NSF 51 and NSF 61
Typical Applications
• Lubrication of control and pressure valves
• Seals vacuum pressure valves
• Marine
• Industrial
• Outdoors
• Electrical
Attribute | Value |
---|---|
Brand | Molykote |
Container Type | Tin |
EAN | 5413278390141 |
ECLASS Code | 23060102 |
For Use On | Plastic Threads |
MFR Part No. | 111C1 |
Operating Temperature Range | -40 to 200°C |
Product Type | Lubricant Sealant |
Series | 111 |
Size | 1kg |
Type | Lubricant |
UNSPSC Code | 15121514 |