£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
Silcoset 152 is a ready-to-use adhesive sealant paste that cures on exposure to air to a resilient silicone elastomer. Its combination of ease of application, excellent adhesion, durability, versatility and good electrical properties has established Silcoset 152 for applications in every type of industry.
Features and Benefits
• Good electrical insulation properties
• Excellent resistance to ageing and weathering including ozone and corona
• Resistant to oxidation, oils, chemicals and solvents
• Excellent bonding to a wide range of substrates
• Retains flexibility for -60°C to +300°C
Typical Applications
• Sealing
• Electrical
Attribute | Value |
---|---|
Brand | ACC Silicones |
Container Type | Tube |
ECLASS Code | 23060102 |
For Use On | Glass Metal Plastic |
MFR Part No. | 152 |
Operating Temperature Range | -60 to 300°C |
Product Type | Silicone Lubricant |
Size | 310ml |
Type | Lubricant |
UNSPSC Code | 15121514 |