Molykote

D Paste, Assembly Lubricant, Tin, 1kg

SKU:

MLK7033401E

MPN:

4045287

£54.49

Ex VAT

£65.39

Inc VAT

IN STOCK (11)

    Product Details

    Molykote D Paste is a light-coloured, solid lubricant paste for assembly and running in of metallic components.


    Features:
    High load carrying capacity.
    Prevents stick slip and seizure.
    Good corrosion protection.
    For use with electrical and domestic appliances, packaging and office machinery, precision instruments, machinery in foodstuffs and beverages industry, as well as in textile and plastics processing machinery.


    Product Specification
    Attribute
    Value

    Brand

    Molykote

    Container Type

    Tin

    ECLASS Code

    23060102

    For Use On

    Electrical Food Equipment

    MFR Part No.

    DPAS1

    Operating Temperature Range

    -25 to 250°C

    Product Type

    Assembly Lubricant

    Series

    D Paste

    Size

    1kg

    Type

    Lubricant

    UNSPSC Code

    15121514