£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
3-IN-ONE Silicone Spray lubricant offers high-quality performance lubrication and corrosion protection, in a fast-drying no-mess formula. It is safe for use on metal, rubber, wood, and vinyl. It protects electrical parts and it is extremely great for wet conditions and marine use.
Features and benefits
• Fast drying, non-staining formula that would keep dust or dirt away from your working space
• Produces exceptional water-resistant seal to protect against moisture
• Easy-to-use, no-mess lubrication to enhance the movement and running of components
• NSF H2 registered, allowing it to be safe to use in food-related places
Typical Applications
• Use on sliding rails
• uPVC windows and doors
• Curtain rails
• Bearings
• Hinges
• Catches
• Valves
• Runners
• Levers
• Pulleys
• Sports Equipment
Warning
• Extremely flammable!
Attribute | Value |
---|---|
Brand | 3-in-one |
Container Type | Aerosol |
EAN | 5032227440159 |
ECLASS Code | 23060102 |
MFR Part No. | 44610/03 |
Operating Temperature Range | 35 to 200°C |
Product Type | Silicone Lubricant |
Series | 3 In 1 |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |