£939.00
Ex VAT
£1126.80
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
40+ mutli-purpose maintenance oil from Ambersil® treats existing corrosion and prevents it spreading further. Suitable for dip application or using a spray or swab, this protective lubricant provides a non-conductive film that continues to protect even in sub-zero temperatures.
Features and Benefits
• Does not affect paints or plastics
• Has a lasting protective affect on all metals, including aluminium
• Freshly machined surfaces are resistant to 'finger printing' and remain clean and bright, even in highly corrosive environments
• 360° spray system allows for angled use
Typical Application
• Protects against corrosion
• Tratment for seized fasterners
• Lubrication
• Rust removal
• Repels ambient moisture
• Aerospace approval
• Automotive approval
• Rail approval
Standards
• ISO 14001
• ISO 9001
Warnings
• Classified as extremely flammable under CHIP Regulations
• Aerosols should always be stored below 50°C away from direct heat and naked flame
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419374191 |
ECLASS Code | 23060102 |
Food Safe | No |
For Use On | Assembly Automotive Bearings Maintenance |
MFR Part No. | 1031107 |
Operating Temperature Range | -20 to 115°C |
Product Type | Multi-Purpose Maintenance Oil |
Series | 40+ |
Size | 200ltr |
Type | Oil |
UNSPSC Code | 15121514 |