£40.49
Ex VAT
£48.59
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
3 Variations Available
Product Details
Product Specification
Product Documents
Ambersil 40+ is a true multi-purpose 'cure-all' for engineers, lubricating protecting and de-watering all in one. The oil can be used to penetrate seized fasteners, as a de-watering fluid, a general lubricant, and as a corrosion inhibitor on all ferrous and non-ferrous metals as well as most plastics.
Features and Benefits
• All in one lubricant corrosion protector and de-watering fluid
• Excellent water displacement performance with high dielectric strength and non-conductive film
• Safe on most paints, plastics, rubbers, and all metals
• Approved by aerospace, leisure, rail and automotive industries
• Silicone free with excellent temperature resilience -20°C to +115°C
Typical Applications
• Metalwork
• Aerospace
• Rail
• Automotive industry
Notes
• Operational temperature range: -20°C to +115°C
Warnings
• Flammable - Aerosol
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Bottle |
ECLASS Code | 23060102 |
For Use On | Bearings Threads |
MFR Part No. | 31635-AB |
Operating Temperature Range | -20 to 115°C |
Product Type | Multi-Purpose Maintenance Oil |
Series | 40+ |
Size | 5ltr |
Type | Oil |
UNSPSC Code | 15121514 |