noscriptAmbersil Chain Lube FG, Chain/Drive/Rope Lubricant, Aerosol, 400ml 30245 | Cromwell Tools

Ambersil

Chain Lube FG, Chain/Drive/Rope Lubricant, Aerosol, 400ml

SKU:

AMB7010540N

MPN:

30245

£19.99

Ex VAT

£23.99

Inc VAT

IN STOCK (50+)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    This PTFE enhanced lubricant provides long-term chain lubrication and is ideal for all types of chains and chain driven drive systems. With excellent adhesion to metal surfaces, even in high temperatures and rpm it ensures components work smoothly and at their optimal levels. The lubricating film also has anti-corrosion properties to help maintain the reliability of machinery and reduce maintenance costs.


    Features and Benefits
    • Gentle foaming action helps lubricant cling to chains and penetrate deep into links
    • Leaves a tenacious, long lasting lubrication
    • Lubricating film features excellent anti-corrosion properties
    • Food grade safe NSF H1 registered (No.137998 & 143144)


    Standards
    • NSF H1 registered (No.137998 & 143144)


    Typical Applications
    • Chain drives
    • Open gears
    • Wire ropes and pulleys
    • Snatch blocks
    • Rollers, conveyors and transfer belts
    • Forklifts
    • Bearings
    • Hoists
    • Overhead door drivers
    • Hinges
    • Sprockets


    Notes
    • Bulk version is not suitable for narrow bore or remote lubrication systems (for this application see Gear Oil Super FG)


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419371572

    ECLASS Code

    23060102

    Food Safe

    Food Safe

    For Use On

    Bearings Chains Gears

    MFR Part No.

    30245

    Operating Temperature Range

    -15 to 175°C

    Product Type

    Chain/Drive/Rope Lubricant

    Series

    Chain Lube FG

    Size

    400ml

    Type

    Lubricant

    UNSPSC Code

    15121514