£19.49
Ex VAT
£23.39
Inc VAT
Product Details
Product Specification
Product Documents
This anti-seize lubricant paste comes in a brush top can, with copper and graphite suspended in a high quality grease. It acts as a shield against high temperature seizing. It can be used with screws, nuts, pipes, exhaust bolts and brake calliper bolts. The paste boasts a resistance to extremely high temperatures, up to +980°C, and protects against rust, corrosion and galling. The paste has an NLGI Grade of 0.
Features and Benefits
• Extremely high temperature resistance
• Protects against seizing, rust, corrosion and galling
• Develops greater clamp load when used on a bolt
Typical Applications
• Petroleum chemicals equipment
• Steel mill equipment
• Power plant equipment
• Marine equipment
Attribute | Value |
---|---|
Brand | Loctite |
Container Type | Tub |
EAN | 5010266375922 |
ECLASS Code | 23060102 |
For Use On | Threads |
MFR Part No. | 503147 |
Operating Temperature Range | -30 to 980°C |
Product Type | Anti-Seize Lubricant |
Series | 8008 |
Size | 453g |
Type | Lubricant |
UNSPSC Code | 15121514 |