£41.49
Ex VAT
£49.79
Inc VAT
Product Details
Product Specification
Product Documents
Loctite® LB 8009 is a metal-free anti-seize lubricant with graphite and calcium fluoride in a brush top form. The compound helps provide outstanding lubrication to all metals including stainless steel, aluminium and soft metals. Its formula is capable of resisting extremely high temperatures up to +1,315°C.
Features and Benefits
• Metal-free formula with graphite and calcium
• Suitable for all metals surfaces including stainless steel and soft metals
• Brush top design for easy application
• Resists temperature up to 1,315°C
• Size: 453gm
• NLGI Grade 1
Typical Applications
• Metalwork
• Bolts
• Bushings
• Nuts
• Industrial
• Aerospace
• Manufacturing
Attribute | Value |
---|---|
Brand | Loctite |
Container Type | Tub |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | 504219 |
Operating Temperature Range | -30 to 1315°C |
Product Type | Anti-Seize Lubricant |
Series | 8009 |
Size | 453g |
Type | Lubricant |
UNSPSC Code | 15121514 |