noscriptLoctite 8023, Anti-Seize Lubricant, Bottle, 454g 504618 | Cromwell Tools

Loctite

8023, Anti-Seize Lubricant, Bottle, 454g

SKU:

LOC7258023F

MPN:

504618

£80.99

Ex VAT

£97.19

Inc VAT

IN STOCK (6)

    Product Details

    LOCTITE® LB 8023™ Marine Grade Anti-Seize is a metal-free formulation to protect assemblies exposed directly or indirectly to fresh and salt water, Loctite Marine Grade Anti-Seize works especially well in high humidity conditions. It has excellent lubricity, superior water wash-out and water spray resistance, and prevents galvanic corrosion. Protects in temperatures from -20°F to 2400°F (-29°C to 1315C).


    Features and Benefits
    • Metal-free formulation to protect against direct or indirect to expose to fresh and salt water
    • Excellent lubricity, superior water wash-out and water spray resistance
    • Prevents galvanic corrosion
    • Protects in temperatures from -20°F to 2400°F (-29°C to 1315C)


    Typical Applications
    • General Purpose
    • Maintenance
    • Metal Free
    • Rust Preventatives
    • Water Resistant


    Notes
    • Substrates: Metal: Aluminum, Metal: Steel - Stainless Steel, Metal: Soft Metal
    • Temperature Range (°C): -29 to 1315
    • Temperature Range (°F): -20 to 2400
    • Temperature Resistance (°C): 1315
    • Temperature Resistance (°F): 2400


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Loctite

    Container Type

    Bottle

    EAN

    0793403762506

    ECLASS Code

    23060102

    For Use On

    Metal

    MFR Part No.

    504618

    Operating Temperature Range

    -29 to 1315°C

    Product Type

    Anti-Seize Lubricant

    Series

    8023

    Size

    454g

    Type

    Lubricant

    UNSPSC Code

    15121514