£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Product Documents
Designed to protect fasteners from corrosion and seizing, the 8065 C5-A stick from Loctite can be applied to components before fastening and then tightened as normal. Its copper coloured, naphthenic oil in solid stick form helps prevent the components seizing over time due to corrosion and high temperature galling, allowing the fastener to remain in both good condition and aiding easy adjustment and removal of the fastener when required.
Features and Benefits
• Protects fasteners from seizing and corrosion
• Copper coloured solid stick naphthenic oil (NLGI Grade 0) for easy application
• Allows for easy adjustment and removal of fasteners
• Helps provide a better clamp load for the same torque
• Effective in temperatures ranging from -30°C to 982°C
• Can be applied to a range of metal alloys including stainless steel, plastics and all non-metallic gasketing materials
Typical Applications
• Assembly
• Industrial
• Mechanical
• Foundry
Attribute | Value |
---|---|
Brand | Loctite |
Container Type | Stick |
EAN | 5010266377537 |
ECLASS Code | 23060102 |
For Use On | Brass Cast Iron Copper Stainless Steel Steel Alloys |
MFR Part No. | 525380 |
Operating Temperature Range | -30 to 982°C |
Product Type | Anti-Seize Lubricant |
Series | 8065 |
Size | 20g |
Type | Lubricant |
UNSPSC Code | 15121514 |