noscriptLPS FORCE 842 , Dry Lubricant, Aerosol, 468ml M02516 | Cromwell Tools

LPS

FORCE 842 , Dry Lubricant, Aerosol, 468ml

SKU:

LPS7271138R

MPN:

M02516

£18.49

Ex VAT

£22.19

Inc VAT

OUT OF STOCK

    • Product Restrictions

    • Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    Provides a quick drying, thin film. For assembly and break-in lubrication. Works under high temperatures 450°C and pressures 100,000 psi (6,890 Bars). Resists dust and dirt. Prevents seizure of parts. High adhesion. Water- and chemical-resistant. Conforms to Mil-L-46147A Type II.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    LPS

    Container Type

    Aerosol

    ECLASS Code

    23060102

    For Use On

    Bearings Chains Gears

    MFR Part No.

    M02516

    Operating Temperature Range

    -18 to 450°C

    Product Type

    Dry Lubricant

    Size

    468ml

    Type

    Lubricant

    UNSPSC Code

    15121514