Molykote

974, Anti-Seize Lubricant, Tin, 500gm

SKU:

MLK7037274H

MPN:

4045343

£43.49

Ex VAT

£52.19

Inc VAT

IN STOCK (50+)

    Product Details

    MOLYKOTE® P 74 Metal-Free Anti-Seize Paste is suitable for assembly and fitting of a wide variety of threaded connections, such as bolted connections, sliding contact bearings, linear sliding guides, splined shafts, press-fit joints, exhaust bolts, spark plug threads, flanges and flange seals, door hinges, and brake mechanisms. Clean threads of metal surfaces to remove dirt. Apply paste liberally by hand, gun or centralized lubrication system. For optimum performance, do not mix with other lubricants.


    Features and Benefits
    • High load-carrying capacity
    • Good corrosion protection
    • Nonmetallic formulation
    • Wide service-temperature range
    • Low and constant coefficient of friction
    • Facilitates disassembly, even after extended periods and after demanding and unfavorable conditions of service
    • Metal-free formulation avoids fastener brittleness or environmental contamination
    • With a coefficient of friction similar to oiled bolts, tightening torques can be calculated and applied uniformly, even upon repeated loosening and tightening, aiding in:
    o Uniform clamping force on flanges, valves, housings, etc.
    o Increased safety against bolt fractures
    o Increased safety against loosened screws due to vibration


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Molykote

    Container Type

    Tin

    ECLASS Code

    23060102

    For Use On

    Assembly

    MFR Part No.

    P74500

    Operating Temperature Range

    -40 to 200°C

    Product Type

    Anti-Seize Lubricant

    Series

    974

    Size

    500g

    Type

    Lubricant

    UNSPSC Code

    15121514