noscriptAmbersil AGL1, Greaseless Lubricant, Aerosol, 400ml 31567 | Cromwell Tools

Ambersil

AGL1, Greaseless Lubricant, Aerosol, 400ml

SKU:

AMB7010166N

MPN:

31567

£11.36

Ex VAT

£13.63

Inc VAT

IN STOCK (15)

    • Product Restrictions

    • Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more

    Product Details

    AGL1 Greaseless Aerosol Lubricant is primarily used to displace moisture and protect electrical contacts from corrosion. It's lubricating film features a high dielectric strength and helps prevent malfunction due to condensation it can also be used to renovate equipment suffering water damage.


    Features and Benefits
    • Ideal for renovating water-damaged equipment and motors
    • Provides precision lubrication with its thin, high dielectric strength lubricating film
    • Prevents electronic malfunction due to humidity, condensation or corrosion
    • Displaces water, lubricates and protects


    Typical Applications
    • Electrical connectors
    • Motors
    • Relays
    • Communication assemblies
    • Generators
    • Electronics
    • Circuit breakers
    • Controls
    • Alarm systems
    • Transformers
    • Instruments
    • Starters
    • Switch gears


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Ambersil

    Container Type

    Aerosol

    EAN

    5017419370964

    ECLASS Code

    23060102

    For Use On

    Alloys Metals

    MFR Part No.

    31567

    Operating Temperature Range

    180 to 250°C

    Product Type

    Greaseless Lubricant

    Series

    AGL1

    Size

    400ml

    Type

    Lubricant

    UNSPSC Code

    15121514