£11.99
Ex VAT
£14.39
Inc VAT
Product Details
Product Specification
Product Documents
Copper-free Alumslip anti-seize/assembly compound is specially formulated to protect against seizure even under extreme conditions of pressure and temperature. Also a highly effective thread lubricant and protective. Temperature range up to 650°C.
Features and Benefits
• Excellent high temperature capability of up to 650°C
• Ensures consistent friction between threads easy assembly, hold and release
• Offers protection against galling and seizure
• Anti-rust and corrosion properties
• Eases assembly of tight tolerance components
Typical Applications
• Fasteners
• Construction
• Extreme temperature and pressure environments
Attribute | Value |
---|---|
Brand | Molyslip |
Container Type | Tin |
EAN | 5024889110051 |
ECLASS Code | 23060102 |
For Use On | Metal |
MFR Part No. | 11005 |
Operating Temperature Range | 1100°C |
Product Type | Anti-Seize Lubricant |
Series | Alumslip |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |