£7.79
Ex VAT
£9.35
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
This vicious protective coating is ideal for use on mould tools. It removes moisture and provides good, long-term protection to surfaces.
Features and Benefits:
•The green colour allows easy identification of treated areas for total coverage
•Will not penetrate or creep into the mould tool and resists high humidity and acid finger marking
•Excellent corrosion protection and is easy to apply with good wetting properties
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419370445 |
ECLASS Code | 23060102 |
For Use On | Mould Tools |
MFR Part No. | 31972 |
Product Type | Anti-Corrosion |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |