£35.49
Ex VAT
£42.59
Inc VAT
Product Details
Product Specification
Product Documents
A copper-based, lead-free anti-seize aerosol, reinforced with graphite and molybdenum disulphide to further enhance its performance. Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications. ANTI-SEIZE Spray is a copper-based, anti-seize aerosol, reinforced with graphite and molybdenum disulphide to further enhance its performance. Ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.
ANTI-SEIZE Spray is designed for use on all static fasteners and mechanisms prone to seizure. This high performance compound is ideal as an assembly and anti-seize lubricant in extreme adverse conditions where pick-up and seizure issues may be experienced.
Features and Benefits
• Prevents pick-up and seizure
• Excellent water resistance, even when submerged
• Designed for use on all static fasteners and mechanisms prone to seizure
• Temperature range -10ºC to +1100ºC
• Coefficient of friction 0.15
Typical Applications
• Furnaces
• Exhaust systems
• Marine
• Oil rigs
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747140152 |
ECLASS Code | 23060102 |
For Use On | Threads |
MFR Part No. | 14015 |
Operating Temperature Range | -10 to 1100°C |
Product Type | Anti-Seize Lubricant |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |