£27.49
Ex VAT
£32.99
Inc VAT
Product Details
Product Specification
Product Documents
Introducing Rocol multi-purpose copper-based anti-seize compound, a cutting-edge formulation fortified with graphite and molybdenum disulphide to elevate its performance to new heights. Tailored for demanding applications, this compound proves invaluable in high-temperature environments, including furnaces and exhaust systems, as well as in challenging settings like dockside and oil rigs. The advanced blend of copper, graphite, and molybdenum disulphide ensures superior protection and lubrication, making it an indispensable choice for preventing seizing and galling in critical components subjected to extreme conditions. Trust in Rocol's expertise to provide a reliable solution for your industrial needs, where performance and durability are paramount.
Features and Benefits
• Prevents seizure, galling and corrosion
• Excellent resistance to water, even when submerged
• Highly resistant to salt water environments
• Lead-free formulation
• Temperature range -50ºC to +1100ºC
• Coefficient of friction 0.15
Typical Applications
• High temperature industrial
• Workshop
• Marine
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Tin |
EAN | 5024747900718 |
ECLASS Code | 23060102 |
For Use On | Threads |
MFR Part No. | 14033 |
Operating Temperature Range | -50 to 1100°C |
Product Type | Anti-Seize Lubricant |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |