£304.00
Ex VAT
£364.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Anti-Seize Compound from Rocol® is a multi-purpose copper based anti-seize compound, reinforced with graphite and molybdenum disulphide for an enhanced performance. It's hard working formula mekes it ideal for use in high temperature environments such as furnaces and exhaust systems, as well as dockside and oil rig applications.
Designed for use on all static fasteners and mechanisms prone to seizure. This high performance compound is ideal as an assembly and anti-seize lubricant in extreme adverse conditions where pick up and seizure issues may be experienced. Particularly suited to extreme wet conditions even when submerged in sea water environments.
Features and Benefits
• Helps prevent seizing, galling and corrosion of fastening components
• Designed for use as an assembly and anti-seize lubricant in extreme conditions
• Hard wearing copper-based formula contains molybdenum disulphide
• High water resistance suitable for submerged components
• Resistant to salt water, ideal for marine industry
• Lead free-with excellent temperature resilience (-50ºC to +1100ºC)
• NLGI Grade - 1/2
• Coefficient of friction 0.15
Typical Applications
• Aerospace
• Automative
• Construction
• Marine industries
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Tub |
EAN | 5024747140350 |
ECLASS Code | 23060102 |
For Use On | Metal Threads |
MFR Part No. | 14035 |
Operating Temperature Range | -50 to 1100°C |
Product Type | Anti-Seize Lubricant |
Series | Anti-Seize Stainless |
Size | 6kg |
Type | Lubricant |
UNSPSC Code | 15121514 |