noscriptRocol Anti-Seize Stainless, Anti-Seize Lubricant, Tin, 500gm 14143 | Cromwell Tools

Rocol

Anti-Seize Stainless, Anti-Seize Lubricant, Tin, 500gm

SKU:

ROC7706433T

MPN:

14143

£167.00

Ex VAT

£200.40

Inc VAT

IN STOCK (2)

    Product Details

    Water and chemically resistant the Rocol® Anti-Seize Stainless Lubricant is designed for the protection of stainless steel and nimonic fasteners. Nickel-free paste provides long term anti-seize properties and is very stable at high temperatures for extended periods of time. Extremely low sulphur and chlorine levels. Approved to Rolls Royce and NATO Standards.


    Features and Benefits
    • High anti-seize properties during continuous periods at high temperatures
    • Suitable for use on a range of metals including stanless steel, aluminium and silver
    • Ensures an even torque, preventing galling and pick up during assembly process
    • Excellent temperature resistance -40ºC to +1000ºC
    • Coefficient of friction 0.085


    Typical Applications
    • Construction
    • Aerospace
    • Automotive
    • Maintenance


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rocol

    Container Type

    Tin

    EAN

    5024747141432

    ECLASS Code

    23060102

    For Use On

    Metal Threads

    MFR Part No.

    14143

    Operating Temperature Range

    -40 to 1000°C

    Product Type

    Anti-Seize Lubricant

    Series

    Anti-Seize Stainless

    Size

    500g

    Type

    Lubricant

    UNSPSC Code

    15121514