£339.00
Ex VAT
£406.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A high-performance lubricant containing molybdenum disulphide (MoS2) and graphite, formed into a soft paste.
MOLYSLIP® AS40 is designed for use in situations where a hydrodynamic oil film cannot be tolerated or is impossible to achieve - for example during component assembly, machine start-up and high load/slow speed operations. The high load carrying capacity of the MoS2 and graphite solids (in excess of 140,000 psi which is above the yield point of most metals) provides an ultra-low-friction physical barrier between metal surfaces preventing micro-welding or pick-up that can irrevocably damage components from occurring.
Features and Benefits
• Ensures bedding in without scuffing or scoring
• Reduces wear and cuts costs
• Protects against rust and corrosion
• Eases assembly of tight tolerance components
• Withstands extreme loads
Typical Applications
• Component assembly
• Mechanical startup
Attribute | Value |
---|---|
Brand | Molyslip |
Container Type | Tub |
ECLASS Code | 23060102 |
For Use On | Bearings Gears Metal Threads |
MFR Part No. | M115050 |
Operating Temperature Range | -100 to 550°C |
Product Type | Assembly Lubricant |
Series | AS40 |
Size | 5kg |
Type | Lubricant |
UNSPSC Code | 15121514 |