£45.99
Ex VAT
£55.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
A premium-performance, anti-scuffing and assembly paste containing pure molybdenum disulphide (MoS2). MOLYSLIP™ AS60 is designed for use in situations where a hydrodynamic oil film cannot be tolerated or is impossible to achieve - for example during component assembly, machine start-up and high load/slow speed operations.
Attribute | Value |
---|---|
Brand | Molyslip |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Bearings Metal Threads |
MFR Part No. | M116005 |
Operating Temperature Range | -100 to 550°C |
Product Type | Assembly Lubricant |
Series | AS-60 |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |