£12.79
Ex VAT
£15.35
Inc VAT
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Belt dressing lubricant that grips on all types of belts whilst reducing squeak and prolongs belt service life.
Features and Benefits:
•Tacky lubricating film increases belt pulling power and does not fling off
•Versatile as works on all types of belts, including vee, flat, toothed, rubber, leather and fabric
•Protects belt from deterioration through oxidation and heat
Typical Applications:
•Compressors, pumps and generators
•Fans, motors and lift trucks
•Conveyors and industrial machinery
Notes:
•NSF H1 registered (No.140257)
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Bottle |
EAN | 5017419371749 |
ECLASS Code | 23060102 |
For Use On | Compressors, Pumps & Generators Conveyors Fans, Motors & Lift Trucks |
MFR Part No. | 30257 |
Operating Temperature Range | Up to 100°C |
Product Type | Adhesive Belt Lubricant |
Series | Belt Dressing FG |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |