£4329.00
Ex VAT
£5194.80
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Biodegradable & VGP compliant soft, black, high performance wire rope lubricant. Features Pseudo Plastic Rheology, a black gel, designed to transform into a fluid consistency under shear to aid penetration into the core of the rope. It will then return to a grease consistency when shear is removed ensuring that the lubricant resists dripping, fling and water wash off.
Features and Benefits
• Biodegradability, minimal eco-toxicity and low bio-accumulation potential
• Resistant to salt water with low fling off and excellent corrosion protection
• Dust and dirt build up is preventing thanks to the think, non-tacky film
• Ensures penetration and protection of the core of the rope
Typical Applications
• Submerged ropes
• Onshore cranes and ship to shore cranes
• Ship lifts
• ROV umbilical cables
• Hoists and winches
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Rocol |
ECLASS Code | 23060102 |
MFR Part No. | 20071 |
Operating Temperature Range | -50 to +180°C |
Product Type | Wire Rope Lubricant |
Series | Biogen |
Size | 160kg |
Type | Lubricant |
UNSPSC Code | 15121514 |