£10.79
Ex VAT
£12.95
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Product Documents
Blue adhesive lubricant from Ambersil® is formulated for multipurpose use and contains a temporary blue tint to ensure complete coverage for each application.
Features and Benefits
• Demonstrates excellent surface adhesion for good coverage
• Viscous fluid lubricant that's non-dripping to prevent contamination on other surfaces
• Has good penetrative properties to provide internal and external lubrication of substrates
• Water repellent and resistant to high pressure for long lasting lubrication
• Produces low coefficient of friction to ensure slick movement between two surfaces
Typical Applications
• Engine assembly
• Handling equipment
• Agricultural equipment
• Chains and cables
• Guide rails
• Bearings
• Hinges
• Railroad equipment
• Surface treatment
Standards
• ISO 14001
• ISO 9001
Attribute | Value |
---|---|
Brand | Ambersil |
Container Type | Aerosol |
EAN | 5017419000250 |
ECLASS Code | 23060102 |
For Use On | application coverage |
MFR Part No. | 1031491 |
Operating Temperature Range | -12 to 150°C |
Product Type | Multi-Purpose Lubricant |
Size | 400ml |
Type | Lubricant |
UNSPSC Code | 15121514 |