£54.99
Ex VAT
£65.99
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Shield NF is a corrosion preventative that forms a durable, thin protective film. It displaces moisture, acts as a penetrant and can be used as a light lubricant. With dewatering properties, it flushes away oil and grease residues, ensuring deep penetration into threads and mechanisms. Non-flammable with a pleasant odour, Shield NF is suitable for mechanical, electrical, and maintenance applications.
Features and Benefits
• Moisture displacer and light lubricant
• Non-flammable
• Effective up to 150°C
• Resists 100 hours of salt spray
• Suitable for spray or dip tank applications
Attribute | Value |
---|---|
Brand | Arrow Pioneering Chemistry |
Container Type | Bottle |
ECLASS Code | 23060102 |
MFR Part No. | C2835XXAM |
Operating Temperature Range | to 150°C |
Product Type | Anti-Corrosion |
Series | Shield NF |
Size | 5ltr |
Standards Met | Rail Cat No. 007/046108 |
UNSPSC Code | 15121514 |