£16.79
Ex VAT
£20.15
Inc VAT
Product Details
Product Specification
Product Documents
The Cassida PTFE Dry Spray is a synthetic lubricant designed for food processing applications. Its ideal for use in food, pharmaceutical and other clean environments where incidental food contact is possible, and its use assists in the practice of quality and hygiene management systems.
Features and Benefits
• Provides good anti-stick properties to ensure clean working areas
• Excellent chemical resistance for longevity once applied
• Silicon compound free - prevents the risk of food contamination
• Adhesive properties keep the lubricant in place
• Insoluble in water to prevent washing away in food processing conditions
Typical Applications
• Lubrication of belts, cams, chains, cables, conveyors, sliding tracks, joints, pivots, lifts, pulleys, threaded parts, bolts, rollers, taps, valves, and many other moving parts
Standards
• NSF Class H1
• Kosher
• Halal
Attribute | Value |
---|---|
Brand | Fuchs |
Container Type | Aerosol |
ECLASS Code | 23060102 |
Food Safe | Food Safe |
For Use On | Chains Food Equipment |
MFR Part No. | 600910617 |
Product Type | PTFE Lubricant |
Series | Cassida PTFE Dry |
Size | 400ml |
Standards Met | Halal Kosher NSF H1 Registered with NSF under category H1 - Incidental Food Contact |
Type | Lubricant |
UNSPSC Code | 15121514 |