£9.99
Ex VAT
£11.99
Inc VAT
Age Restricted -Only available online to Trade Customers. Non-Trade customers can collect but must provide proof of ID.find out more
Hazardous -Only shipped to domestic destinations accessible by road. Delivery could be extended by 48-72 hours to ensure safe transportation.find out more
Product Details
Product Specification
Action Can CD-90 is a versatile lubricant specially formulated for various chain and drive components. Upon application, it quickly penetrates chain linkages and then thickens to form a durable film. This film offers excellent adherence and extreme pressure properties, ensuring optimal lubrication and protection against wear and tear. CD-90 is an ideal choice for maintaining the performance and longevity of chains in a wide range of applications.
Features and Benefits
• Contains anti-corrosion additives to enhance the protection of treated components
• Operational temperature range: -15°C to +150°C
• Excellent adherence
• Withstands extreme pressures
Typical Applications
• To be used for chain and drive lubrication
Attribute | Value |
---|---|
Brand | Action Can |
Container Type | Tin Can |
EAN | 5012117101292 |
ECLASS Code | 23060102 |
For Use On | Chain & Drives Chains |
MFR Part No. | 1754401 |
Operating Temperature Range | -15 to 150°C |
Product Type | Chain/Drive Lubricant |
Series | CD-90 |
Size | 500ml |
Type | Lubricant |
UNSPSC Code | 15121514 |