£29.99
Ex VAT
£35.99
Inc VAT
Product Details
Product Specification
Product Documents
A premium-performance, metal-free, anti-seize compound formulated to protect fasteners from seizure induced by extremes of temperature, pressure and corrosion. The fully synthetic base fluid contains a unique combination of micronized, non-metallic particles to provide excellent lubrication and protection to threads and components.
Attribute | Value |
---|---|
Brand | Molyslip |
Container Type | Tin |
ECLASS Code | 23060102 |
For Use On | Food Equipment Metal Threads |
MFR Part No. | M119005 |
Operating Temperature Range | -100 to 1500°C |
Product Type | Anti-Seize Lubricant |
Series | CERAMSLIP |
Size | 500g |
Type | Lubricant |
UNSPSC Code | 15121514 |