£23.49
Ex VAT
£28.19
Inc VAT
Product Details
Product Specification
Product Documents
Rocol chain and drive spray is an aerosol lubricant boasting excellent anti-corrosion properties as well as withstanding extreme pressure environments. It's outstanding water resistance and good water displacement allows it to be used in wet and humid environments protecting against rust, and its high PTFE content allows for extended periods between lubrication intervals
Features and Benefits
• Superior corrosion protection
• Unique additive system tested for over 200 hours in industry standard salt spray test
• Outstanding EP performance with a weld load of 200kg
• Ideal for wet, humid and hostile conditions with good water displacing properties
• High PTFE content offering extended lubrication intervals
• Good adhesion and reduced dripping and throw-off
• Highly water repellent excellent anti-wear performance
• Ideal for high speed applications
Typical Applications
• Mechanical
• Industrial
• Chains
• Drives
• Extreme pressure environments
• Wet environments
Approvals
• Approved to RAF, Royal Navy and NATO Standards
Notes
• Temperature range -30ºC to +150ºC
Attribute | Value |
---|---|
Brand | Rocol |
Container Type | Aerosol |
EAN | 5024747220014 |
ECLASS Code | 23060102 |
For Use On | Chains |
MFR Part No. | 22001 |
Operating Temperature Range | -30 to 150°C |
Product Type | Chain/Drive/Rope Lubricant |
Series | CHAIN & DRIVE |
Size | 300ml |
Type | Lubricant |
UNSPSC Code | 15121514 |