£83.49
Ex VAT
£100.19
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
The COPASLIP range of anti-seize compounds from Molyslip is specially formulated to protect fasteners from seizure brought on by both extreme temperatures and corrosion. Infused with pure copper particles, corrosion inhibitors and anti-oxidants, its semi-synthetic fluid helps provide components with excellent protection.
Reducing wear and torque in areas of high friction it helps prevent galling and pitting ensuring easy dismantling and re-assembly of metal fittings, even after prolonged exposure to extemes of environment and temperature.
Features and Benefits
• High and low temperature assembly compound
• Protects against seizure, fusion and corrosion in extreme conditions
• Reduces wear and torque in areas of high friction
• Prevents galling and pitting
• Use to ensure easy dismantling and re-assembly of metal fittings
• Protection from sub-zero temperatures to over 1100°C
Typical Applications
• Metal fasteners
• Assembly
• Construction
Attribute | Value |
---|---|
Brand | Molyslip |
Container Type | Pail |
ECLASS Code | 23060102 |
For Use On | Metal Threads |
MFR Part No. | 13050 |
Operating Temperature Range | Sub-zero to 1100°C |
Product Type | Anti-Seize Lubricant |
Series | Copaslip™ |
Size | 5kg |
Type | Lubricant |
UNSPSC Code | 15121514 |